Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Tripp Lite SU16000RT4U 16000VA Smart Online UPS Split Phase Hot Swappable 120/208V 13 Outlets
See all 20 items in product family

Tripp Lite SU16000RT4U 16000VA Smart Online UPS Split Phase Hot Swappable 120/208V 13 Outlets

Item #: WBB243645

Sold By: globalindustrial.com

Out of stock, please check back soon. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 11,793.00

with FREE shipping today! (within the contiguous US)

Product Information
Customer Review
Product Q&A
Tripp Lite 16kVA SmartOnline Hot-Swappable Modular Rack/Tower UPS offers 16,000 VA on-line, double-conversion UPS support for server, network and telecommunications equipment. Maintains battery-derived AC output during blackouts with active, full-time power conditioning. Fault-tolerant auto-bypass prevents unexpected service interruptions during overload or internal fault conditions. 4U power module and 4U external battery pack installs in 8 rack spaces (8U). Upright tower installation supported with optional accessories. Maintains full-time sine wave output within 3% of selectable 208/120 or 240/120V AC. Corrects brownouts and overvoltages from 65V to 140V (L-N). Expandable runtime with optional external battery packs. Converts raw input from AC to DC, then resynthesizes output power back to perfect sine wave AC output with enhanced protection from harmonic distortion, fast electrical impulses and other hard-to-solve power problems not addressed by other UPS types. Highly efficient operation in optional economy mode setting, saving BTU heat output and energy costs. Network-grade AC surge and noise suppression. Network management interfaces include combination DB9 RS-232 enabled and dry contact serial port, enhanced USB port and SNMPWEBCARD slot. HID-compliant USB interface enables integration with built-in power management and auto shutdown features of Windows and Mac OS X. Supports simultaneous detailed monitoring of equipment load levels, self-test data and utility power conditions via all 3 network interfaces. Includes PowerAlert monitoring software and complete cabling. Supports Emergency Power Off (EPO) via built-in interface. Front panel LEDs and LCD readout with scroll controls support visual monitoring of all major UPS functions. LED/LCD display panel easily rotates for viewing in rackmount or tower configurations. Split phase 4 conductor hardwire input. UPS supported outlets include two L6-30R, six C19 and 5 low voltage 5-15/20R. Output connections are mounted on a detachable backplate with manual bypass switch to enable hot-swappable UPS replacement without powering off connected equipment. External battery packs are field replaceable and hot swappable. Attractive all-black color scheme. 2-Year Limited Warranty and $250,000 connected equipment insurance; extended warranty and service contracts available.

  • True online, double-conversion UPS provides pure, full-time sine wave AC output free of surges, voltage fluctuations and line noise
  • 16,000 VA/11,200 watt output power capacity with dual voltage output of 208/120 or 240/120V
  • 4U high power density power module and 4U external battery pack supports rackmount installation in 8 rack spaces
  • Dual conversion UPS actively converts raw input from AC to DC, then back to perfect sine wave AC output with enhanced protection from harmonic distortion, fast electrical impulses and other hard-to-solve power problems not addressed by other UPS types
  • Hardwire input terminals and output receptacles are mounted on a detachable backplate with manual bypass switch to enable hot-swappable UPS replacement without powering off connected equipment
  • Provides perfectly regulated, sine wave output power free of line noise, transient surges and frequency variation for the most efficient operation of critical servers, networking and telecommunications equipment
  • Maintains output within 3% of selected 208/120 or 240/120V nominal voltage during brownouts and overvoltages
  • Supports connected equipment during blackouts for 12/5 minutes at half/full load levels, runtime is further expandable with optional external BP192V18-4U battery packs
  • Network interfaces support simultaneous communications via DB9 port, USB port and SNMPWEBCARD slot. DB9 port supports RS-232 and dry contact messaging. HID-compliant USB interface enables integration with buower management and auto shutdown features of Windows and Mac OS X.


Product Specifications

    • WATTS11200
    • POWER PROTECTIONRackmount UPS Battery Backup
    • VOLTAGE16000
    • DIMENSIONS (HxWxD)7 x 17.5 x 40.5
    • BATTERY RECHARGE RATE6 hours to 80 Percent
    • LED 5Output AC
    • OUTLET QTY5 5-15/20R Outlets, 2 L6-30R Outlets, 6 C19 Outlets
    • BRANDTripp Lite
    • FULL LOAD RUN TIME12 Minutes
    • LED 4Charge Level
    • LED 3Economy/Bypass
    • LED 2Online
    • LED 1Line Power
    • MAX. INPUT68 A
    • MANUFACTURERS PART NUMBERSU16000RT4U
    • FREQUENCY60 Hz
    • WEIGHT239
    • INPUT PLUG TYPEHardwire

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed