Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
3000va 2250w Ups Smart Tower Avr 120v 3kva Usb Db9 Snmp

Rollover image to zoom in

Click image to enlarge

See all 20 items in product family

3000va 2250w Ups Smart Tower Avr 120v 3kva Usb Db9 Snmp

Item #: WBB1903855

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $1,789.20 Save up to 42%
Price: $ 1,029.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
3000VA 2250W UPS Smart Tower AVR 120V 3kVA USB DB9 SNMP TAA

Tripp Lite's SMART3000VSTAA intelligent, line interactive UPS with expandable runtime protects server, networking and telecommunications equipment from blackouts, voltage fluctuations and transient surges. Small footprint, tower UPS system occupies only 106 square inches of floorspace with a height of only 14.25 inches. Large capacity 3000 VA/2250 watt rated UPS system offers 4 minutes runtime at full load and 14 minutes at half load during power failures. Runtime is expandable with optional external battery packs. Line interactive voltage regulation corrects brownouts as low as 79V and over-voltages as high as 147V to fully regulated 120V nominal output for smooth continuous operation of connected equipment. Includes a total of 10 outlets, 3 of which can be individually powered off and back on via software interface to selectively reboot remote equipment or shed less critical loads to extend battery runtime for more critical loads. Includes slot for internal SNMPWEBCARD, plus 2 DB9 and 2 USB enhanced monitoring ports for unattended shutdown, remote control and monitoring of UPS system and power data. Ships in attractive gray color scheme. Compatible with Tripp Lite's PowerAlert and Watchdog service software

Features:

  • 3000VA/2250 watt output capacity accommodates a variety of server, networking and telecom devices
  • High power density 3kVA UPS system occupies only 106 square inches of floorspace with a height of only 14.25 inches
  • Compatible with North American 120V/60 Hz power as found in the USA, Canada and Mexico
  • Offers 4 minutes runtime with a full load of 3000VA and 14 minutes with a half load of 1500VA
  • Runtime is expandable with BP48V24-2U (limit 1), BP48V60RT-3U (multi-pack compatible) and BP48V27-2US (multi-pack compatible) external battery packs
  • Line interactive voltage regulation corrects severe brownouts and over-voltages from 79 to 147v back to normal 120v levels without using battery power
  • 10 total outlets (7 NEMA5-15R; 2 NEMA5-15/20R; 1 L5-30R)
  • Includes NEMA L5-30P locking 30 amp input plug connection
  • Notification of system status via 5 LEDs and multi-function audible alarms
  • Included PowerAlert Software provides e-mail notification of power problems and the simultaneous automatic unattended shutdown of multiple servers
  • 4 built-in communications ports (2-DB9, 2-USB) for remote monitoring and unattended shutdown
  • Slot for SNMP/web card (part#: SNMPWEBCARD) and environmental sensor (part#: ENVIROSENSE) for remote communications in large IP environments
  • Supports Tripp Lite's WatchDog software application to restore unresponsive programs by automatically restarting them and rebooting completely locked computers by automatically switching UPS power off and back on again
  • Communication ports support on battery, low battery, power restored, AC line voltage, DC battery voltage, load percentage, battery charge current, battery capacity, internal UPS temperature and line frequency status messaging. Interface supports timed inverter shutoff after unattended shutdown, activate self-test and 10 second reboot of connected equipment
  • 3 individual customized load management receptacles can be individually powered off and back on again via software interface to reboot remote equipment or perform "load shedding" of less critical loads to extend battery runtime for the most critical equipment
  • Built-in Emergency Power Off (EPO) interface supports emergency shutoff in large facilities
  • Hot-swappable/user replaceable batteries allow on-site battery replacement without powering off connected equipment

Product Specifications

    • WATTS2250
    • DEPTH INCHES12
    • VOLTAGE120V
    • HEIGHT INCHES14-1/5
    • INPUT PHASESingle-Phase
    • OUTLET QTY15
    • BRANDTripp Lite
    • COLOR FINISHWhite
    • MAX. INPUT24A
    • MANUFACTURERS PART NUMBERSMART3000VSTAA
    • DESCRIPTION3000VA 2250W UPS Smart Tower AVR 120V 3kVA USB DB9 SNMP TAA GSA
    • WEIGHT LBS59
    • WIDTH INCHES9-1/5
    • CONSTRUCTIONPolycarbonate
    • LIMITED WARRANTY2 Years
    • CONNECTION TYPEL5-30P

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!