Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Tripp Lite SU3000XL 3000VA UPS Smart Online Tower Extended Run PureSine 3kVA 120V 7 outlets
See all 8 items in product family

Tripp Lite SU3000XL 3000VA UPS Smart Online Tower Extended Run PureSine 3kVA 120V 7 outlets

Item #: WBB246366

Sold By: globalindustrial.com

Out of stock, please check back soon. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 2,093.00

with FREE shipping today! (within the contiguous US)

Product Information
Customer Review
Product Q&A
Tripp Lite's Smart Online SU3000XL online, double conversion UPS protects critical server, networking or telecommunications equipment from blackouts, brownouts, voltage fluctuations and surges in an attractive all-black tower format. Large capacity 3kVA/2400 watt UPS continuously converts incoming AC-to-DC, then back to perfect sine wave AC output at 120V AC (+/-2%). Removes harmonic distortion, fast electrical impulses, frequency fluctuations and other hard-to-solve power problems not addressed by other UPS systems. True sine wave output and zero transfer time offers guaranteed compatibility with all equipment types. Includes 9 UPS supported outlets with two individually switchable load banks that can be independently controlled via the UPS's software interface to selectively reboot remote equipment or automatically shed less critical loads to extend battery runtime for the most critical equipment. Battery support can be extended with the addition of external battery pack models BP72V15-2U (limit 1) or BP72V28RT-3U (multi-pack compatible). Supports simultaneous communications via HID-compliant USB port, a slot for internal SNMP/web card, plus DB9 enhanced serial monitoring port for unattended shutdown, remote control and monitoring of UPS system and power data. HID-compliant USB interface enables integration with built-in power management and auto shutdown features of Windows and Mac OS X. Includes Tripp Lite's PowerAlert UPS Power Management Software. Compatible with Tripp Lite's WatchDog Service Monitoring/Rebooting Software. Includes EPO jack to connect to building emergency power off systems. Pair of RJ45 jacks offers protection for single line phone or Ethernet protection.

  • True online, double conversion UPS provides pure, sine wave AC output
  • Maintains continuous operation through blackouts, brownouts, voltage fluctuations and surges with zero transfer time
  • Removes harmonic distortion, electrical impulses, frequency variations and other hard to solve power problems
  • Accepts input voltages between 80 and 138 (65 to 138 at loads under 70%), regulating output to 120V AC +/-2%
  • 3000VA/2400 watt output capacity with 9 total outlets (4 NEMA 5-15R, 4 NEMA 5-15/20R, 1 NEMA L5-30R)
  • Two built-in individually switchable load banks can be controlled via the UPS's software interface to selectively reboot remote equipment or automatically shed less critical loads to extend battery runtime for the most critical equipment (2 banks of 4 outlets)
  • Standard internal battery set provides 14 minutes runtime at half load, 5 minutes runtime at full load
  • Expandable runtime with external battery packs BP72V15-2U (limit 1) or BP72V28RT-3U (multi-pack compatible)
  • Attractive all-black upright tower format
  • Fault tolerant auto-bypass maintains continuous utility output to connected equipment, even in cases where the UPS is overloaded or suffers an internal failure that requires service
  • Simultaneous communications via HID-compliant USB port, RS-232 serial port, and SNMP/web card slot
  • HID-compliant USB interface enables integration with built-in power management and auto shutdown features of Windows and Mac OS X.
  • DB9 serial network interface supports RS-232 and contact closure messaging
  • Slot for optional SNMP/web card (part# SNMPWEBCARD)
  • Included PowerAlert UPS Power Management Software and cabling provide monitoring of in-depth site power conditions, full UPS status and fault warnings, output load level and load bank power control
  • Compatible with Tripp Lite's WatchDog Service Monitoring/Rebooting Software (part# WATCHDOGSW)
  • EPO jack connects to building emergency power off systems.
  • RJ-45 single line tel or Ethernet protection jacks
  • Diagnostic LEDs
  • 2 year manufacturer's product warranty
  • $250,000 Ultimate Lifetime Insurance (USA, Puerto Rico & Canada only)


Product Specifications

    • WATTS2400
    • POWER PROTECTION--
    • VOLTAGE3000
    • DIMENSIONS (HxWxD)14.75 x 5.5 x 16.75
    • BATTERY RECHARGE RATE4-6 hours to 90 Percent
    • LED 9Overload
    • LED 8Online
    • LED 7On Battery
    • LED 6Load Level
    • LED 5Line Level
    • OUTLET QTY4 5-15R Outlets, 4 5-15/20R Outlets, 1 L5-30R Outlets
    • BRANDTripp Lite
    • FULL LOAD RUN TIME14 Minutes
    • LED 4Fault
    • LED 3Bypass
    • LED 2Battery Replace Status
    • LED 1Battery Low
    • MAX. INPUT24.6A
    • SWITCH 1Main Power Switch
    • MANUFACTURERS PART NUMBERSU3000XL
    • ALARMSYes
    • WEIGHT66
    • INPUT PLUG TYPENEMA L5-30P

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed