Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
APC Smart-UPS XL 48V RM 3U Battery Pack
See all 10 items in product family

APC Smart-UPS XL 48V RM 3U Battery Pack

Item #: WBB259172

Sold By: globalindustrial.com

Out of stock, please check back soon. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 1,285.00

with FREE shipping today! (within the contiguous US)

OUT OF STOCK.
Product Information
Customer Review
Product Q&A
APC Smart-UPS XL 48V RM 3U Battery Pack

Includes: User Manual.
  • Cascading capabilities - Horizontal console port servers can be cascaded to manage up to 1,024 devices.
  • Rack Mount - 1U rackmountable. Hardware included.
  • Intelligent battery management - Maximizes battery performance, life, and reliability through intelligent, precision charging.
  • Hot Pluggable Operation - Add or remove servers without having to power off the switch.
  • Hot Swap Batteries

Product Specifications

    • OPERATING RELATIVE HUMIDITY0 - 95 Percent
    • STORAGE RELATIVE HUMIDITY0 - 95 Percent
    • REPLACEMENT BATTERY CARTRIDGE NOTEFor Use with SUA 2200/3000VA 3U Models. Can Be Used with the 5U Models with SUA0
    • BATTOUTVOLT48
    • RBC™ QUANTITY2
    • BATTERY TYPEMaintenance-free Sealed Lead-Acid Battery with Suspended Electrolyte : Leakproof
    • RACK HEIGHT3U
    • BATTERY VOLT-AMP-HOUR CAPACITY1728
    • BRANDAPC®
    • BATTERY MOUNTINGEnclosed Battery Cartridge
    • BATTERY BLOCKS PER STRING4
    • ENVIRONMENTAL COMPLIANCERoHS, REACH: Contains No SVHCs
    • MANUFACTURERS PART NUMBERSUA48RMXLBP3U
    • COLORBlack
    • MAXIMUM WIDTH "19
    • EXPECTED BATTERY LIFE (YEARS)3 - 5
    • MAXIMUM HEIGHT "5
    • MAXIMUM DEPTH "26
    • LIMITED WARRANTY2 Years Repair or Replace
    • OPERATING ENVIRNOMENT °F32 to 104
    • WEIGHT140.3

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 2 answers for this product.

Sort by: 
...  

0 Result

Detail item information?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Manufacturer web page for this item?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result