Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
APC Smart-UPS XL Modular 3000VA 120V Rackmount/Tower
See all 20 items in product family

APC Smart-UPS XL Modular 3000VA 120V Rackmount/Tower

Item #: WBB259057

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 2,965.00

with FREE shipping today! (within the contiguous US)

Product Information
Customer Review
Product Q&A

Product Specifications

    • BATTERY TYPEVRLA
    • BRANDAPC®
    • NOMINAL OUTPUT VOLTAGE120V
    • INPUT FREQUENCY50/60 Hz +/- 3 Hz (auto sensing)
    • TYPICAL RECHARGE TIME3 hour(s)
    • MANUFACTURERS PART NUMBERSUM3000RMXL2U
    • INPUT CONNECTIONSNEMA L5-30P
    • OUTPUT CONNECTIONS(6) NEMA 5-15R, (2) NEMA 5-20R
    • EFFICIENCY AT FULL LOAD95 Percent
    • OUTPUT POWER CAPACITY2850 Watts / 3000 VA
    • MAX. CONFIGURABLE POWER2850 Watts / 3000 VA
    • CORD LENGTH FEET10 feet (3.05 meters)
    • NOMINAL INPUT VOLTAGE120V

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 2 answers for this product.

Sort by: 
...  

0 Result

Detail item information?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Manufacturer web page for this item?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result