Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
GE CR463L91ANA10A0 Lighting Contactor Panel w/NEMA 1 Enclosure, 30A, 10 pole (9)NO (1)NC, 277V

Rollover image to zoom in

Click image to enlarge

See all 32 items in product family

GE CR463L91ANA10A0 Lighting Contactor Panel w/NEMA 1 Enclosure, 30A, 10 pole (9)NO (1)NC, 277V

Item #: WBB2222346

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 539.00
Product Information
Customer Review
Product Q&A
GE CR463L91ANA10A0 Lighting Contactor Panel w/NEMA 1 Enclosure, 30A, 10 pole (9)NO (1)NC, 277V

Features:
  • GE Lighting Magnetic Contactor
  • Number of Poles 10
  • Coil Volts 277VAC
  • Full Load Amps 30
  • Enclosure Type NEMA 1
  • Contactor Type Electrically Held
  • Height 7.40"
  • Width 4.20''
  • Depth 3.90"
  • Hz 50/60
  • HP @ 1 Phase - 120V 1
  • HP @ 1 Phase - 240V 2
  • HP @ 3 Phase - 208V 3
  • HP @ 3 Phase - 240V 5
  • HP @ 3 Phase - 480V 10
  • HP @ 3 Phase - 575V 15
  • Standards UL 508 File, E1811 Vol 19, cUL, CE

Product Specifications

    • WEIGHT LBS9.4
    • WIDTH INCHES4-3/16
    • NUMBER OF POLES(10) 9-NO, 1-NC
    • HEIGHT INCHES7-3/8
    • WARRANTY1 Year
    • FULL LOAD AMPS30
    • COIL VOLTS277 VAC
    • ENCLOSURE TYPENEMA 1
    • MANUFACTURERS PART NUMBERCR463L91ANA10A0
    • BRANDGE
    • DESCRIPTIONLighting Contactor Panel w/NEMA 1 Enclosure, 30A, 10 pole (9)NO (1)NC, 277V
    • LENGTH INCHES3-7/8

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!