Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
PDU 3-Phase Switched 208V 5.8kW L21-20P 24 C13; 6 C19 0URM TAA

Rollover image to zoom in

Click image to enlarge

See all 45 items in product family

PDU 3-Phase Switched 208V 5.8kW L21-20P 24 C13; 6 C19 0URM TAA

Item #: WBB1903851

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $1,440.00 Save up to 22%
Price: $ 1,116.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
PDU 3-Phase Switched 208V 5.8kW L21-20P 24 C13; 6 C19 0URM TAA

Tripp Lite's PDU3VSR6L2120 is a 3 phase Switched PDU / Power Distribution Unit that provides advanced network control and monitoring with the ability to turn on/off, recycle or lock-out power to each individual receptacle, monitor site electrical conditions and remotely monitor output power consumption per-phase or per-receptacle. PowerAlert interface supports remote control and custom notification of user-specified conditions via email, secure web, SNMP, Telnet or SSH interface. Individually switched outlets can be controlled in real-time to remotely reboot unresponsive network hardware, or be custom programmed for user-defined power-up and power-down sequences to ensure proper startup of interdependent IT systems and prevent inrush-related overloads as network equipment is first energized. Unused PDU outlets can be electronically locked off to prevent the connection of unauthorized hardware. Built-in local digital display and remote web/network interface reports detailed voltage, amperage and kilowatt output values per outlet, per breaker bank and per phase with additional reporting options for power unbalance percentage, IP address and sensor based temperature and humidity data (requires ENVIROSENSE sensor).

Features:

  • 6.7kW 3 phase 200/208/240V Switched Power Distribution Unit / PDU with built-in web/network interface and multi-function digital display
  • Attached NEMA L21-20P 3 phase input; 6 ft. / 1.8m cord
  • 0U, 70in / 178cm vertical form factor
  • 30 switched 200/208/240V outlets (24 C13, 6 C19) arranged in 3 separately breakered single phase load banks
  • Supports power-on, power-off or reboot of each outlet on a real-time or programmable basis
  • Enables reboot of locked equipment, custom power-on/power-off sequences, load-shedding of optional loads and disabling unused outlets
  • Network interface provides PDU control and data regarding input voltage, frequency and load level per-outlet and per-phase with ±1% billing-grade accuracy
  • Built-in digital display and remote web/network interface reports voltage, amperage and kilowatt output values per outlet, per breaker and per phase with additional reporting options for power unbalance percentage, IP address and sensor-based temperature and humidity data (requires ENVIROSENSE sensor)
  • Supports user-specified alarm notification thresholds
  • In-rack environmental reporting with optional ENVIROSENSE temperature / humidity sensor and rack access notification with up to 4 optional SRSWITCH or user-supplied contact closure sensors
  • DHCP/Manual configuration support
  • 10/100 Mbps auto-sensing
  • Real-time clock backup maintains the time of day and date even if the PDU is unpowered
  • Tiered access privileges allow an administrator and a guest to login via web browser
  • Alert notifications via email or SNMP traps offer immediate event notification
  • Firmware upgrade ability supports future product enhancements
  • Supports HTTP, HTTPS, PowerAlert Network Management System, SMTP, SNMPv1, SNMPv2, SNMPv3, Telnet, SSH, FTP, DHCP, BOOTP, NTP protocols
  • Fully compatible with FREE PowerAlert Network Management System / NMS Software
  • Included set of Plug-lock inserts keep C14 and C20 power cords solidly connected to PDU outlets
  • Toolless mounting supported in button-mount compatible racks, plus nut-and-bolt mounting brackets for other mounting applications (set of 2 9mm buttons pre-installed, 2 9mm and 4 6mm spare buttons included)


Product Specifications

    • DEPTH INCHES2-6/7
    • VOLTAGE240V
    • HEIGHT INCHES70
    • INPUT PHASE3-Phase
    • OUTLET QTY30
    • BRANDTripp Lite
    • MAX. INPUT16A
    • MANUFACTURERS PART NUMBERPDU3VSR6L2120
    • DESCRIPTIONPDU 3-Phase Switched 208V 5.8kW L21-20P 24 C13; 6 C19 0URM TAA
    • WEIGHT LBS14.22
    • WIDTH INCHES2-1/6
    • CONSTRUCTIONSteel
    • FREQUENCY COMPATIBILITY50/60 Hz
    • LIMITED WARRANTY2 Years
    • TYPEVertical Rackmount
    • OUTLET TYPEIEC-C13, IEC-C19

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!