Take 15% off your entire order!

Offer applied at checkout

Leviton 32120-1 Single Phase, Branch Panel Mount Surge Protection Device

Leviton 32120-1 Single Phase, Branch Panel Mount Surge Protection Device

Item #: WBB385270

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $437.95

Save $21.90 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Leviton 32120-1 120/240V Single Phase, Surge Panel, DHC and X10 Compatible

Specifications:
  • 120/240V Single Phase
  • Surge Panel
  • DHC and X10 Compatible
  • 80Ka L-N Max Surge Current
  • NEMA 3R Enclosure

Product Specifications

  • VOLTAGE120/240V
  • ENCLOSURE TYPEOutdoor
  • GRADEIndustrial
  • COLORGray
  • MANUFACTURERS PART NUMBER32120-1
  • BRANDLeviton®
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Leviton 42120-DY3 3-Phase Branch Panel Mount Surge Protection Device

Item #: B385274

Not Yet Rated

Usually ships in 3 to 6 days

$568.00

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Leviton 32120-1 Single Phase, Branch Panel Mount Surge Protection Device

Leviton 32120-1 Single Phase, Branch Panel Mount Surge Protection Device

Item #: WBB385270

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant