Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Leviton 3800-Wm Equipment Cabinet Surge Protection Device W/ Terminal Block - Min Qty 4
See all 4 items in product family

Leviton 3800-Wm Equipment Cabinet Surge Protection Device W/ Terminal Block - Min Qty 4

Item #: WBB385285

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 4 ($199.80)

Price: $49.95
Product Information
Customer Review
Product Q&A
Leviton 3800-WM 120V AC, 2-Poles, 3 Wire

Specifications:
  • 120 Volt AC
  • 2 Pole
  • 3 Wire
  • Equipment Cabinet SPD Surge Protective Device
  • Wired-In Module
  • Surface Mounted
  • Terminal Block Wired
  • In A NEMA 1 Enclosure

Product Specifications

    • AMPS30
    • VOLTAGE120
    • MANUFACTURERS PART NUMBER3800-WM
    • COLOR--
    • GRADEIndustrial
    • eP JOULE RATING 280
    • BRANDLeviton®

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!