Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Leviton 3880-Din Rail Mount Equipment Cabinet Surge Prot Dplx Recpt, 15a, Blue - Min Qty 2
See all 4 items in product family

Leviton 3880-Din Rail Mount Equipment Cabinet Surge Prot Dplx Recpt, 15a, Blue - Min Qty 2

Item #: WBB385286

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 2 ($175.90)

Price: $87.95
Product Information
Customer Review
Product Q&A
Leviton 3880-DIN 15A, 125V, NEMA 5-15R, Din-Rail Mountable Modules Receptacle

Specifications:
  • 15 Amp
  • 125 Volt
  • NEMA 5-15R
  • 2-Poles
  • 3-Wires
  • Din-Rail Mountable Modules Receptacle
  • Straight Blade
  • Industrial Grade
  • Grounding
  • Surge Duplex
  • Indicator Light and Audible Alarm
  • Terminal Block Wired
  • Strap
  • Blue

Product Specifications

    • AMPS15
    • VOLTAGE120
    • MANUFACTURERS PART NUMBER3880-DIN
    • COLORBlue
    • GRADEHospital
    • eP JOULE RATING 320
    • BRANDLeviton®

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!