Take 15% off your entire order!

Offer applied at checkout

Leviton 52120-M1 Single Phase, Branch Panel Surge Prot w/ Replaceable Modules

Leviton 52120-M1 Single Phase, Branch Panel Surge Prot w/ Replaceable Modules

Item #: WBB385280

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $563.00

$93.83 / month suggested monthly payments with 6 mo. special financing on the purchase of $563.00 or save 5% on purchase.

Quantity

Customers Also Viewed

Leviton 52120-M1 120V Single Phase, Surge Panel with Replaceable Surge Modules

Specifications:
  • 120V Single Phase
  • Surge Panel with Replaceable Surge Modules
  • NEMA 12 Enclosure

Product Specifications

  • VOLTAGE120V
  • ENCLOSURE TYPEIndoor
  • GRADEIndustrial
  • COLORGray
  • MANUFACTURERS PART NUMBER52120-M1
  • BRANDLeviton®
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Leviton 42277-DY3 3-Phase, Branch Panel Mount Surge Protection Device

Item #: B385275

Not Yet Rated

Usually ships in 3 to 6 days

$693.00

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Leviton 52120-M1 Single Phase, Branch Panel Surge Prot w/ Replaceable Modules

Leviton 52120-M1 Single Phase, Branch Panel Surge Prot w/ Replaceable Modules

Item #: WBB385280

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant