Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Leviton 52120-M2 Single Phase, Branch Panel Surge Prot w/ Replaceable Modules
See all 12 items in product family

Leviton 52120-M2 Single Phase, Branch Panel Surge Prot w/ Replaceable Modules

Item #: WBB385281

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 894.00
Product Information
Customer Review
Product Q&A
Leviton 52120-M2 120/240 Single Phase

Specifications:
  • 120/240 Single Phase
  • Surge Panel with Replaceable Surge Modules
  • NEMA 12 Enclosure

Product Specifications

    • VOLTAGE120/240V
    • ENCLOSURE TYPEIndoor
    • MANUFACTURERS PART NUMBER52120-M2
    • COLORGray
    • GRADEIndustrial
    • BRANDLeviton®

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!