Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Leviton 8381-Igi Decora Sngl Surge Prot Recpt Iso Grd, Ind Lht & Alarm 20a Ivory - Min Qty 5
See all 45 items in product family

Leviton 8381-Igi Decora Sngl Surge Prot Recpt Iso Grd, Ind Lht & Alarm 20a Ivory - Min Qty 5

Item #: WBB385241

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 5 ($174.75)

Price: $34.95
Product Information
Customer Review
Product Q&A
Leviton 8381-IGI 20 Amp, 125 Volt, NEMA 5-20R, 2-Poles, 3-Wires

Specifications:
  • 20 Amp
  • 125 Volt
  • NEMA 5-20R
  • 2-Poles
  • 3-Wires
  • Decora Plus Single Receptacle
  • Straight Blade
  • Hospital Grade
  • Isolated Ground
  • Surge
  • Indicator Light & Audible Alarm
  • Back & Side Wired
  • Steel Strap
  • Ivory

Product Specifications

    • AMPS20A
    • VOLTAGE125V
    • MANUFACTURERS PART NUMBER8381-IGI
    • COLORIvory
    • GRADEHospital
    • eP JOULE RATING 720
    • BRANDLeviton®

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!