Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Leviton 8480-R 4-In-1 Receptacle, Straight Blade, Hospital Grade, Red - Min Qty 4
See all 6 items in product family

Leviton 8480-R 4-In-1 Receptacle, Straight Blade, Hospital Grade, Red - Min Qty 4

Item #: WBB385266

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 3 ($161.85)

Price: $53.95
Product Information
Customer Review
Product Q&A
Leviton 8480-R 4-In-1 Receptacle, Straight Blade, Hospital Grade, Red

Specifications:
  • 15-Amp
  • 125-Volt
  • NEMA 5-15R
  • 2-Poles
  • 3-Wires
  • 4-In-1 Receptacle
  • Straight Blade
  • Hospital Grade
  • Grounding, Surge w/ Indicator Light
  • Side Wired
  • Steel Strap
  • Noise Filtering

Product Specifications

    • AMPS 15
    • VOLTAGE125
    • MANUFACTURERS PART NUMBER8480-R
    • COLORRed
    • GRADEHospital
    • eP JOULE RATING 720
    • BRANDLeviton®

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!