Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Leviton 8490-W 20a, 4-In-1 Surge Receptacle W/ Indicator Light, White - Min Qty 3
See all 6 items in product family

Leviton 8490-W 20a, 4-In-1 Surge Receptacle W/ Indicator Light, White - Min Qty 3

Item #: WBB385269

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 3 ($173.85)

Price: $57.95
Product Information
Customer Review
Product Q&A
Leviton 8490-W 20 Amp, 125 Volt, NEMA 5-20R, 2-Poles, 3-Wires, 4-In-1 Receptacle

Specifications:
  • 20 Amp
  • 125 Volt
  • NEMA 5-20R
  • 2-Poles
  • 3-Wires
  • 4-In-1 Receptacle
  • Straight Blade
  • Hospital Grade
  • Grounding
  • Surge w/ Indicator Light
  • Side Wired
  • Steel Strap
  • White

Product Specifications

    • AMPS20
    • VOLTAGE125
    • MANUFACTURERS PART NUMBER8490-W
    • COLORWhite
    • GRADEHospital
    • eP JOULE RATING 720
    • BRANDLeviton®

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!