Take 15% off your entire order!

Offer applied at checkout

Legrand® PW1060 24VDC 60W Power Supply

Legrand® PW1060 24VDC 60W Power Supply

Item #: WBB1639367

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$149.00 up to 19% OFF

Price: $119.95

Save $6.00 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Legrand® PW1060 24VDC 60W Power Supply

Powers the lyriQ Audio Module, LCD Module, and Universal Power Distribution Module.

Product Specifications

  • OPERATING TEMPERATURE32°F to 104°F(0°C to 40°C)
  • NUMBER OF RECEPTACLES1
  • RECEPTACLE TYPEDC Barrel Jack
  • OPERATING RELATIVE HUMIDITY10 Percent to 90 Percent Humidity
  • VOLTS DC24 VDC
  • WATTS60W
  • MANUFACTURERS PART NUMBERPW1060
  • BRANDLegrand®
  • LENGTH INCHES4.72
  • APPROVALScULus
  • WIDTH INCHES2.36
  • HEIGHT INCHES1.38
  • HOUSING MATERIALHigh Impact Flame Retardant Plastic
  • EFFICIENCY0.78
  • AMPS2.5 A
  • MOUNTINGDesk Top
  • DESCRIPTION24VDC 60W Power Supply
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Leviton 3880-Din Rail Mount Equipment Cabinet Surge Prot Dplx Recpt, 15a, Blue - Min Qty 2

Item #: B385286

Not Yet Rated

Usually ships in 3 to 6 days

$87.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Legrand® PW1060 24VDC 60W Power Supply

Legrand® PW1060 24VDC 60W Power Supply

Item #: WBB1639367

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant