Take 15% off your entire order!

Offer applied at checkout

Legrand® PW7760 15 Volt, 400 Milliamp Wall Mount Power Supply

Legrand® PW7760 15 Volt, 400 Milliamp Wall Mount Power Supply

Item #: WBB1639374

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$29.00 up to 35% OFF

Price: $18.75

Save $0.94 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Legrand® PW7760 15 Volt, 400 Milliamp Wall Mount Power Supply

Powers data networking and video products.

Product Specifications

  • OPERATING TEMPERATURE32°F to 104°F(0°C to 40°C)
  • NUMBER OF RECEPTACLES1
  • RECEPTACLE TYPEDC Barrel Jack
  • OPERATING RELATIVE HUMIDITYMax Noncondensing 85 Percent
  • VOLTS DC24 VDC
  • WATTS18W
  • MA400 mA
  • MANUFACTURERS PART NUMBERPW7760
  • LENGTH INCHES3.15
  • APPROVALScULus
  • BRANDLegrand®
  • STORAGE TEMPERATURE-20°C to 60°C
  • WIDTH INCHES1.97
  • HEIGHT INCHES1.3
  • HOUSING MATERIALHigh Impact Flame Retardant Plastic
  • EFFICIENCY0.765
  • MOUNTINGDesk Top
  • DESCRIPTION15 Volt, 400 Milliamp Wall Mount Power Supply
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Legrand® 363292-01 CAT 5 Strip and Fit Tool

Item #: B1639303

Not Yet Rated

Usually ships in 5 to 8 days

$23.50

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Legrand® PW7760 15 Volt, 400 Milliamp Wall Mount Power Supply

Legrand® PW7760 15 Volt, 400 Milliamp Wall Mount Power Supply

Item #: WBB1639374

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant