Take 15% off your entire order!

Offer applied at checkout

AJC® APC Smart-UPS UXBP24 12V 75Ah UPS Battery

AJC® APC Smart-UPS UXBP24 12V 75Ah UPS Battery

Item #: WBB2156238

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $165.95

Save $8.30 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

AJC® APC Smart-UPS UXBP24 12V 75Ah UPS Battery

Features:

  • AJC® Brand replacement compatible with a APC Smart-UPS UXBP24 UPS Battery
  • Voltage: 12V (12 Volts)
  • Capacity: 75Ah (75000mAh)
  • Terminals: IT
  • Chemistry: Sealed Lead Acid (AGM)
  • AJC® Brand Replacement Batteries
  • Length: 10.2 inches
  • Width: 6.6 inches
  • Height: 8.2 inches
  • Total Height with Terminals: 8.4 inches
  • IMPORTANT: You MUST RE-USE: your existing cabling and hardware. These are replacement batteries only.
  • NOTE: It is your responsibility to verify the batteries being ordered match the batteries in your unit prior to placing your order. We are not responsible for incorrect orders.
  • Warranty: 12 Months

Product Specifications

  • WEIGHT LBS49.1
  • VOLTAGE12
  • MANUFACTURERS PART NUMBERSmart-UPS UXBP24
  • BRANDAJC® Battery
  • LENGTH INCHES10.2
  • TYPESealed Lead Acid (AGM) (VRLA)
  • FOR USE WITHAPC®
  • WIDTH INCHES6.6
  • TERMINALSIT
  • HEIGHT INCHES8.2
  • AMPS75
  • PACKAGE QUANTITY1
  • LIMITED WARRANTY1 Year
  • DISTRIBUTOR PART NUMBERAJC-D75S-IT-B-0-173481
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

AJC® APC Smart-UPS UXBP24 Pack 12V 75Ah UPS Battery

Item #: B1736318

Not Yet Rated

Usually ships in 1 to 4 days

$150.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
AJC® APC Smart-UPS UXBP24 12V 75Ah UPS Battery

AJC® APC Smart-UPS UXBP24 12V 75Ah UPS Battery

Item #: WBB2156238

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant