discount codeFree shipping over 300

Applied at checkout

AJC® Best Power Ferr FD12.5KVA 12V 75Ah UPS Battery

AJC® Best Power Ferr FD12.5KVA 12V 75Ah UPS Battery

Item #: WBB2155242

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $168.95

Quantity

Popular item in this category

AJC® Best Power Ferrups FD12.5KVA FD 12.5KVA 12V 75Ah UPS Battery

Usually ships in 1 to 4 days

Not Yet Rated

$163.95

Customers Also Viewed

AJC® Best Power Ferr FD12.5KVA 12V 75Ah UPS Battery

Features:

  • AJC® Brand replacement compatible with a Best Power Ferr FD12.5KVA UPS Battery
  • Voltage: 12V (12 Volts)
  • Capacity: 75Ah (75000mAh)
  • Terminals: IT
  • Chemistry: Sealed Lead Acid (AGM)
  • AJC® Brand Replacement Batteries
  • Length: 10.2 inches
  • Width: 6.6 inches
  • Height: 8.2 inches
  • Total Height with Terminals: 8.4 inches
  • IMPORTANT: You MUST RE-USE: your existing cabling and hardware. These are replacement batteries only.
  • NOTE: It is your responsibility to verify the batteries being ordered match the batteries in your unit prior to placing your order. We are not responsible for incorrect orders.
  • Warranty: 12 Months

Product Specifications

  • WEIGHT LBS49.1
  • VOLTAGE12
  • MANUFACTURERS PART NUMBERFerr FD12.5KVA
  • LENGTH INCHES10.2
  • BRANDAJC® Battery
  • TYPESealed Lead Acid (AGM) (VRLA)
  • FOR USE WITHBest Power
  • WIDTH INCHES6.6
  • TERMINALSIT
  • HEIGHT INCHES8.2
  • AMPS75
  • PACKAGE QUANTITY1
  • LIMITED WARRANTY1 Year
  • DISTRIBUTOR PART NUMBERAJC-D75S-IT-B-0-173625
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
AJC® Best Power Ferr FD12.5KVA 12V 75Ah UPS Battery

AJC® Best Power Ferr FD12.5KVA 12V 75Ah UPS Battery

Item #: WBB2155242

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top