
Customers Also Viewed
Product Information
Customer Review
Product Q&A
AJC® Eaton Powerware PWHR12280W4FR 12V 75Ah UPS Battery
Features:
Features:
- AJC® Brand replacement compatible with a Eaton Powerware PWHR12280W4FR UPS Battery
- Voltage: 12V (12 Volts)
- Capacity: 75Ah (75000mAh)
- Terminals: IT
- ABS (UL94 V-0) Flame Retardant Case
- Chemistry: Sealed Lead Acid (AGM)
- AJC® Brand Replacement Batteries
- Length: 10.2 inches
- Width: 6.6 inches
- Height: 8.2 inches
- Total Height with Terminals: 8.4 inches
- IMPORTANT: You MUST RE-USE: your existing cabling and hardware. These are replacement batteries only.
- NOTE: It is your responsibility to verify the batteries being ordered match the batteries in your unit prior to placing your order. We are not responsible for incorrect orders.
- Warranty: 12 Months
Product Specifications
- WEIGHT LBS49.1
- VOLTAGE12
- MANUFACTURERS PART NUMBERPWHR12280W4FR
- BRANDAJC® Battery
- LENGTH INCHES10
- TYPESealed Lead Acid (AGM) (VRLA)
- FOR USE WITHEaton Powerware
- WIDTH INCHES6
- TERMINALSIT
- HEIGHT INCHES8
- AMPS75
- PACKAGE QUANTITY1
- LIMITED WARRANTY1 Year
- DISTRIBUTOR PART NUMBERAJC-D75S-X-0-161344
Customer Review
Product Q & A
There are no questions for this product.
Popular item in this category
AJC® Eaton Powerware 153302086-002 12V 75Ah UPS Battery
Item #: B2154713
Not Yet Rated
Usually ships in 1 to 4 days
$161.95

AJC® Eaton Powerware PWHR12280W4FR 12V 75Ah UPS Battery
$161.95
- Product Information
- Customer Review
- Product Q&A