Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
AJC® Liebert Station GXT1000RTE-120 12V 8Ah UPS Battery

Rollover image to zoom in

Click image to enlarge

See all 504 items in product family

AJC® Liebert Station GXT1000RTE-120 12V 8Ah UPS Battery

Item #: WBB2154189

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 18.75
Product Information
Customer Review
Product Q&A
AJC® Liebert Station GXT1000RTE-120 12V 8Ah UPS Battery

Features:

  • AJC® Brand replacement compatible with a Liebert Station GXT1000RTE-120 UPS Battery
  • Voltage: 12V (12 Volts)
  • Capacity: 8Ah (8000mAh)
  • Terminals: F1
  • Chemistry: Sealed Lead Acid (AGM)
  • AJC® Brand Replacement Batteries
  • Length: 6 inches
  • Width: 2.6 inches
  • Height: 3.7 inches
  • Total Height with Terminals: 3.8 inches
  • IMPORTANT: You MUST RE-USE: your existing cabling and hardware. These are replacement batteries only.
  • NOTE: It is your responsibility to verify the batteries being ordered match the batteries in your unit prior to placing your order. We are not responsible for incorrect orders.
  • Warranty: 12 Months

Product Specifications

    • WEIGHT LBS5.1
    • VOLTAGE12
    • MANUFACTURERS PART NUMBERStation GXT1000RTE-120
    • LENGTH INCHES6
    • BRANDAJC® Battery
    • TYPESealed Lead Acid (AGM) (VRLA)
    • FOR USE WITHLiebert
    • WIDTH INCHES2.6
    • TERMINALSF1
    • HEIGHT INCHES3.7
    • AMPS8
    • PACKAGE QUANTITY1
    • LIMITED WARRANTY1 Year
    • DISTRIBUTOR PART NUMBERAJC-D8S-B-0-175141

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!