discount codeFree shipping over 300

Applied at checkout

AJC® PK Electronics Blackout Buster TX600 12V 7Ah UPS Battery

AJC® PK Electronics Blackout Buster TX600 12V 7Ah UPS Battery

Item #: WBB2155554

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $15.00

Quantity

Popular item in this category

AJC® PK Electronics Blackout Buster B6U (12 V, 8 Ah) 12V 8Ah UPS Battery

Usually ships in 1 to 4 days

Not Yet Rated

$19.50

Customers Also Viewed

AJC® PK Electronics Blackout Buster TX600 12V 7Ah UPS Battery

Features:

  • AJC® Brand replacement compatible with a PK Electronics UPS Battery
  • Voltage: 12 (12 Volts)
  • Capacity: 7Ah (7000mAh)
  • Terminals: F1
  • Chemistry: Sealed Lead Acid (AGM)
  • AJC® Brand Replacement Batteries
  • Length: 5.9 inches
  • Width: 2.6 inches
  • Height: 3.7 inches
  • Total Height with Terminals: 3.9 inches
  • IMPORTANT: You MUST RE-USE: your existing cabling and hardware. These are replacement batteries only.
  • NOTE: It is your responsibility to verify the batteries being ordered match the batteries in your unit prior to placing your order. We are not responsible for incorrect orders.
  • Warranty: 12 Months

Product Specifications

  • WEIGHT LBS4.5
  • VOLTAGE12
  • MANUFACTURERS PART NUMBERBlackout Buster TX600
  • LENGTH INCHES5
  • BRANDAJC® Battery
  • TYPESealed Lead Acid (AGM) (VRLA)
  • FOR USE WITHPK Electronics
  • WIDTH INCHES2
  • TERMINALSF1
  • HEIGHT INCHES3
  • AMPS7
  • PACKAGE QUANTITY1
  • LIMITED WARRANTY1 Year
  • DISTRIBUTOR PART NUMBERAJC-D7S-T-1-161779
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
AJC® PK Electronics Blackout Buster TX600 12V 7Ah UPS Battery

AJC® PK Electronics Blackout Buster TX600 12V 7Ah UPS Battery

Item #: WBB2155554

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top