discount codeFree shipping over 300

Applied at checkout

AJC® Alpha Technologies AWM 12V 18Ah UPS Battery

AJC® Alpha Technologies AWM 12V 18Ah UPS Battery

Item #: WBB1754968

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$103.99 up to 61% OFF

Price: $40.95

Quantity

Popular item in this category

AJC® Alpha Technologies AWM 600 017-110-XX 12V 18Ah UPS Battery

Usually ships in 1 to 4 days

Not Yet Rated

$37.95

Customers Also Viewed

Features:

    • AJC® Brand replacement compatible with a Alpha Technologies AWM UPS Battery
    • Voltage: 12 (12 Volts)
    • Capacity: 18Ah
    • Terminals: NB
    • Chemistry: Sealed Lead Acid (AGM)
    • AJC® Brand Replacement Batteries
    • Length: 7.1 inches
    • Width: 3.11 inches
    • Height: 6.6 inches
  • IMPORTANT: You MUST RE-USE: your existing cabling and hardware. These are replacement batteries only.
  • NOTE: It is your responsibility to verify the batteries being ordered match the batteries in your unit prior to placing your order. We are not responsible for incorrect orders.
  • Disclaimer: Our products are not affiliated with or authorized by Alpha Technologies.

Product Specifications

  • WEIGHT LBS10.9
  • VOLTAGE12
  • MODELAJC-D18S-F-2-105389
  • MANUFACTURERS PART NUMBERAWM
  • LENGTH INCHES7.1
  • BRANDAJC® Battery
  • TYPESealed Lead Acid (AGM) (VRLA)
  • FOR USE WITHAlpha Technologies
  • WIDTH INCHES3.1
  • TERMINALSNB
  • HEIGHT INCHES6.6
  • AMPS18
  • PACKAGE QUANTITY1
  • LIMITED WARRANTY1 Year
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
AJC® Alpha Technologies AWM 12V 18Ah UPS Battery

AJC® Alpha Technologies AWM 12V 18Ah UPS Battery

Item #: WBB1754968

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top