Take 15% off your entire order!

Offer applied at checkout

AJC® APC Back-UPS ES 350 U (BE350U) 12V 3.2Ah UPS Battery

AJC® APC Back-UPS ES 350 U (BE350U) 12V 3.2Ah UPS Battery

Item #: WBB1736286

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $13.25

Save $0.66 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

AJC® APC Back-UPS ES 350 U (BE350U) 12V 3.2Ah UPS Battery

Features:

    • AJC® Brand replacement compatible with a APC Back-UPS ES 350 U (BE350U) UPS Battery
    • Voltage: 12 (12 Volts)
    • Capacity: 3.2Ah
    • Terminals: F1
    • Chemistry: Sealed Lead Acid (AGM)
    • AJC® Brand Replacement Batteries
    • Length: 5.3 inches
    • Width: 2.61 inches
    • Height: 2.3 inches
  • IMPORTANT: You MUST RE-USE: your existing cabling and hardware. These are replacement batteries only.
  • NOTE: It is your responsibility to verify the batteries being ordered match the batteries in your unit prior to placing your order. We are not responsible for incorrect orders.
  • Disclaimer:Our products are not affiliated with or authorized by APC.

Product Specifications

  • WEIGHT LBS3.1
  • VOLTAGE12
  • MODELAJC-D3.4S-S-1-157093
  • MANUFACTURERS PART NUMBERBack-UPS ES 350 U (BE350U)
  • BRANDAJC® Battery
  • LENGTH INCHES5.3
  • TYPESealed Lead Acid (AGM) (VRLA)
  • FOR USE WITHAPC®
  • WIDTH INCHES2.6
  • TERMINALSF1
  • HEIGHT INCHES2.3
  • AMPS3.2
  • PACKAGE QUANTITY1
  • LIMITED WARRANTY1 Year
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

AJC® APC Back-UPS ES 350 BE350U ES350U 12V 3.2Ah UPS Battery

Item #: B1736323

Not Yet Rated

Usually ships in 1 to 4 days

$13.25

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
AJC® APC Back-UPS ES 350 U (BE350U) 12V 3.2Ah UPS Battery

AJC® APC Back-UPS ES 350 U (BE350U) 12V 3.2Ah UPS Battery

Item #: WBB1736286

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant