discount codeFree shipping over 300

Applied at checkout

AJC® Belkin F6C1000-TW-RK 12V 4.5Ah Emergency Light

AJC® Belkin F6C1000-TW-RK 12V 4.5Ah Emergency Light

Item #: WBB1755071

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$29.99 up to 59% OFF

Price: $12.25

Save $0.37 with 3% off when you use your Global Industrial Credit Card.

Quantity

Popular item in this category

AJC® Belkin F6C1250ei-TW-RK 12V 4.5Ah Emergency Light

Usually ships in 1 to 4 days

Not Yet Rated

$12.25

Customers Also Viewed

Features:

    • AJC® Brand replacement compatible with a Belkin F6C1000-TW-RK UPS Battery
    • Voltage: 12 (12 Volts)
    • Capacity: 4.5Ah
    • Terminals: F1
    • Chemistry: Sealed Lead Acid (AGM)
    • AJC® Brand Replacement Batteries
    • Length: 3.5 inches
    • Width: 2.81 inches
    • Height: 3.9 inches
  • IMPORTANT: You MUST RE-USE: your existing cabling and hardware. These are replacement batteries only.
  • NOTE: It is your responsibility to verify the batteries being ordered match the batteries in your unit prior to placing your order. We are not responsible for incorrect orders.
  • Disclaimer: Our products are not affiliated with or authorized by Belkin.

Product Specifications

  • WEIGHT LBS3.2
  • VOLTAGE12
  • MODELAJC-D4.5S-G-2-110097
  • MANUFACTURERS PART NUMBERF6C1000-TW-RK
  • LENGTH INCHES3.5
  • BRANDAJC® Battery
  • TYPESealed Lead Acid (AGM) (VRLA)
  • FOR USE WITHBelkin
  • WIDTH INCHES2.8
  • TERMINALSF1
  • HEIGHT INCHES3.9
  • AMPS4.5
  • PACKAGE QUANTITY1
  • LIMITED WARRANTY1 Year
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
AJC® Belkin F6C1000-TW-RK 12V 4.5Ah Emergency Light

AJC® Belkin F6C1000-TW-RK 12V 4.5Ah Emergency Light

Item #: WBB1755071

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top