
Customers Also Viewed
Product Information
Customer Review
Product Q&A
AJC® CSB EVX-12110 12V 12Ah UPS Battery
Features:
Features:
- AJC® Brand replacement compatible with a CSB CSB EVX-12110 UPS Battery
- Voltage: 12 (12 Volts)
- Capacity: 12Ah
- Terminals: F2
- Chemistry: Sealed Lead Acid (AGM)
- AJC® Brand Replacement Batteries
- Length: 6 inches
- Width: 3.91 inches
- Height: 3.8 inches
- MPORTANT: You MUST RE-USE: your existing cabling and hardware. These are replacement batteries only.
- NOTE: It is your responsibility to verify the batteries being ordered match the batteries in your unit prior to placing your order. We are not responsible for incorrect orders.
- Disclaimer:Our products are not affiliated with or authorized by CSB.
Product Specifications
- WEIGHT LBS7.3
- VOLTAGE12
- MODELAJC-D12S-B-0-103953
- MANUFACTURERS PART NUMBERCSB EVX-12110
- BRANDAJC® Battery
- LENGTH INCHES6
- TYPESealed Lead Acid (AGM) (VRLA)
- FOR USE WITHCSB
- WIDTH INCHES3.9
- TERMINALSF2
- HEIGHT INCHES3.8
- AMPS12
- PACKAGE QUANTITY1
- LIMITED WARRANTY1 Year
Customer Review
Product Q & A
There are no questions for this product.
Popular item in this category
AJC® CSB GP12120F2, GP 12120 F2 12V 12Ah UPS Battery
Item #: B1749887
Not Yet Rated
Usually ships in 1 to 4 days
$29.95

AJC® CSB EVX-12110 12V 12Ah UPS Battery
$29.95
- Product Information
- Customer Review
- Product Q&A