Take 15% off your entire order!

Offer applied at checkout

AJC® CSB GP12340, GP 12340 12V 35Ah Emergency Light UPS Battery

AJC® CSB GP12340, GP 12340 12V 35Ah Emergency Light UPS Battery

Item #: WBB1749972

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $80.95

Save $4.05 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

AJC® CSB GP12340, GP 12340 12V 35Ah Emergency Light

Features:

    • AJC® Brand replacement compatible with a CSB GP12340 UPS Battery
    • Voltage: 12 (12 Volts)
    • Capacity: 35Ah
    • Terminals: NB
    • Chemistry: Sealed Lead Acid (AGM)
    • AJC® Brand Replacement Batteries
    • Length: 7.7 inches
    • Width: 5.11 inches
    • Height: 6.3 inches
  • MPORTANT: You MUST RE-USE: your existing cabling and hardware. These are replacement batteries only.
  • NOTE: It is your responsibility to verify the batteries being ordered match the batteries in your unit prior to placing your order. We are not responsible for incorrect orders.
  • Disclaimer:Our products are not affiliated with or authorized by CSB.

Product Specifications

  • WEIGHT LBS23.1
  • VOLTAGE12
  • MODELAJC-D35S-M-0-125575
  • MANUFACTURERS PART NUMBERGP12340
  • BRANDAJC® Battery
  • LENGTH INCHES7.7
  • TYPESealed Lead Acid (AGM) (VRLA)
  • FOR USE WITHCSB
  • WIDTH INCHES5.1
  • TERMINALSNB
  • HEIGHT INCHES6.3
  • AMPS35
  • PACKAGE QUANTITY1
  • LIMITED WARRANTY1 Year
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

AJC® CSB EVX12340, EVX-12340 12V 35Ah Emergency Light UPS Battery

Item #: B1749971

Not Yet Rated

Usually ships in 1 to 4 days

$80.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
AJC® CSB GP12340, GP 12340 12V 35Ah Emergency Light UPS Battery

AJC® CSB GP12340, GP 12340 12V 35Ah Emergency Light UPS Battery

Item #: WBB1749972

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant