
Customers Also Viewed
Product Information
Customer Review
Product Q&A
Features:
- AJC® Brand replacement compatible with a Eaton PowerWare 3110 (550 VA) UPS Battery
- Voltage: 12 (12 Volts)
- Capacity: 7Ah
- Terminals: F1
- Chemistry: Sealed Lead Acid (AGM)
- AJC® Brand Replacement Batteries
- Length: 5.9 inches
- Width: 2.61 inches
- Height: 3.7 inches
- IMPORTANT: You MUST RE-USE: your existing cabling and hardware. These are replacement batteries only.
- NOTE: It is your responsibility to verify the batteries being ordered match the batteries in your unit prior to placing your order. We are not responsible for incorrect orders.
- Disclaimer:Our products are not affiliated with or authorized by Eaton.
Product Specifications
- WEIGHT LBS4.5
- VOLTAGE12
- MODELAJC-D7S-A-1-112408
- MANUFACTURERS PART NUMBERPowerWare 3110 (550 VA)
- BRANDAJC® Battery
- LENGTH INCHES5.9
- TYPESealed Lead Acid (AGM) (VRLA)
- FOR USE WITHEaton
- WIDTH INCHES2.6
- TERMINALSF1
- HEIGHT INCHES3.7
- AMPS7
- PACKAGE QUANTITY1
- LIMITED WARRANTY1 Year
Customer Review
Product Q & A
There are no questions for this product.
Popular item in this category
AJC® Eaton PowerWare 3110 (425 VA) 12V 7Ah UPS Battery
Item #: B1755616
Not Yet Rated
Usually ships in 1 to 4 days
$17.50

AJC® Eaton PowerWare 3110 (550 VA) 12V 7Ah UPS Battery
$17.5
- Product Information
- Customer Review
- Product Q&A