Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
AJC® Emerson 800 12V 10Ah Emergency Light

Rollover image to zoom in

Click image to enlarge

See all 196 items in product family

AJC® Emerson 800 12V 10Ah Emergency Light

Item #: WBB1762856

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $62.99 Save up to 63%
Price: $ 23.25
Product Information
Customer Review
Product Q&A
AJC® Emerson 800 12V 10Ah Emergency Light

Features:

    • AJC® Brand replacement compatible with a Emerson 800 UPS Battery
    • Voltage: 12 (12 Volts)
    • Capacity: 10Ah
    • Terminals: F2
    • Chemistry: Sealed Lead Acid (AGM)
    • AJC® Brand Replacement Batteries
    • Length: 6 inches
    • Width: 3.91 inches
    • Height: 3.8 inches
  • IMPORTANT: You MUST RE-USE: your existing cabling and hardware. These are replacement batteries only.
  • NOTE: It is your responsibility to verify the batteries being ordered match the batteries in your unit prior to placing your order. We are not responsible for incorrect orders.
  • Disclaimer: Our products are not affiliated with or authorized by Emerson.

Product Specifications

    • VOLTAGE12
    • TERMINALSF2
    • HEIGHT INCHES3.8
    • MODELAJC-D10S-M-2-155266
    • BRANDAJC® Battery
    • PACKAGE QUANTITY1
    • AMPS10
    • LENGTH INCHES6
    • MANUFACTURERS PART NUMBER800
    • WIDTH INCHES3.9
    • LIMITED WARRANTY1 Year
    • FOR USE WITHEmerson
    • TYPESealed Lead Acid (AGM) (VRLA)

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!