Take 15% off your entire order!

Offer applied at checkout

AJC® Enduring 6FM8 T2, 6-FM-8 T2 12V 8Ah UPS Battery

AJC® Enduring 6FM8 T2, 6-FM-8 T2 12V 8Ah UPS Battery

Item #: WBB1750368

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $19.50

Save $0.98 with 5% off when you use your Global Industrial Credit Card.

Quantity

AJC® Enduring 6FM8 T2, 6-FM-8 T2 12V 8Ah UPS Battery

Features:

    • AJC® Brand replacement compatible with a Enduring 6FM8 T2 UPS Battery
    • Voltage: 12 (12 Volts)
    • Capacity: 8Ah
    • Terminals: F1
    • Chemistry: Sealed Lead Acid (AGM)
    • AJC® Brand Replacement Batteries
    • Length: 6 inches
    • Width: 2.61 inches
    • Height: 3.7 inches
  • MPORTANT: You MUST RE-USE: your existing cabling and hardware. These are replacement batteries only.
  • NOTE: It is your responsibility to verify the batteries being ordered match the batteries in your unit prior to placing your order. We are not responsible for incorrect orders.
  • Disclaimer:Our products are not affiliated with or authorized by Enduring.

Product Specifications

  • WEIGHT LBS5.1
  • VOLTAGE12
  • MODELAJC-D8S-M-0-124979
  • MANUFACTURERS PART NUMBER6FM8 T2
  • BRANDAJC® Battery
  • LENGTH INCHES6
  • TYPESealed Lead Acid (AGM) (VRLA)
  • FOR USE WITHEnduring
  • WIDTH INCHES2.6
  • TERMINALSF1
  • HEIGHT INCHES3.7
  • AMPS8
  • PACKAGE QUANTITY1
  • LIMITED WARRANTY1 Year
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
AJC® Enduring 6FM8 T2, 6-FM-8 T2 12V 8Ah UPS Battery

AJC® Enduring 6FM8 T2, 6-FM-8 T2 12V 8Ah UPS Battery

Item #: WBB1750368

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant