
Product Information
Customer Review
Product Q&A
AJC® Genesis NP35-12, NP 35-12 12V 35Ah Emergency Light
Features:
Features:
- AJC® Brand replacement compatible with a Genesis NP35-12 UPS Battery
- Voltage: 12 (12 Volts)
- Capacity: 35Ah
- Terminals: NB
- Chemistry: Sealed Lead Acid (AGM)
- AJC® Brand Replacement Batteries
- Length: 7.7 inches
- Width: 5.11 inches
- Height: 6.3 inches
- MPORTANT: You MUST RE-USE: your existing cabling and hardware. These are replacement batteries only.
- NOTE: It is your responsibility to verify the batteries being ordered match the batteries in your unit prior to placing your order. We are not responsible for incorrect orders.
- Disclaimer:Our products are not affiliated with or authorized by Genesis.
Product Specifications
- WEIGHT LBS23.1
- VOLTAGE12
- MODELAJC-D35S-M-0-125107
- MANUFACTURERS PART NUMBERNP35-12
- BRANDAJC® Battery
- LENGTH INCHES7.7
- TYPESealed Lead Acid (AGM) (VRLA)
- FOR USE WITHGenesis
- WIDTH INCHES5.1
- TERMINALSNB
- HEIGHT INCHES6.3
- AMPS35
- PACKAGE QUANTITY1
- LIMITED WARRANTY1 Year
Customer Review
Product Q & A
There are no questions for this product.

AJC® Genesis NP35-12, NP 35-12 12V 35Ah Emergency Light UPS Battery
$72.95
- Product Information
- Customer Review
- Product Q&A