take 10% off our everday low prices!

Offer applied at final checkout

AJC® Haze HZS12-7.5 HR, HZS 12-7.5 HR 12V 8Ah UPS Battery

AJC® Haze HZS12-7.5 HR, HZS 12-7.5 HR 12V 8Ah UPS Battery

Item #: WBB1750993

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $19.50

Save $0.58 with 3% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

AJC® Haze HZS12-7.5 HR, HZS 12-7.5 HR 12V 8Ah UPS Battery

Features:

    • AJC® Brand replacement compatible with a Haze HZS12-7.5 HR UPS Battery
    • Voltage: 12 (12 Volts)
    • Capacity: 8Ah
    • Terminals: F1
    • Chemistry: Sealed Lead Acid (AGM)
    • AJC® Brand Replacement Batteries
    • Length: 6 inches
    • Width: 2.61 inches
    • Height: 3.7 inches
  • MPORTANT: You MUST RE-USE: your existing cabling and hardware. These are replacement batteries only.
  • NOTE: It is your responsibility to verify the batteries being ordered match the batteries in your unit prior to placing your order. We are not responsible for incorrect orders.
  • Disclaimer: Our products are not affiliated with or authorized by Haze.

Product Specifications

  • WEIGHT LBS5.1
  • VOLTAGE12
  • MODELAJC-D8S-M-0-124418
  • MANUFACTURERS PART NUMBERHZS12-7.5 HR
  • LENGTH INCHES6
  • BRANDAJC® Battery
  • TYPESealed Lead Acid (AGM) (VRLA)
  • FOR USE WITHHaze
  • WIDTH INCHES2.6
  • TERMINALSF1
  • HEIGHT INCHES3.7
  • AMPS8
  • PACKAGE QUANTITY1
  • LIMITED WARRANTY1 Year
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Popular item in this category

AJC® Haze HZS12-7.5 T2, HZS 12-7.5 T2 12V 8Ah UPS Battery

Item #: WBB1750993

Not Yet Rated

Usually ships in 1 to 4 days

$19.50

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
AJC® Haze HZS12-7.5 HR, HZS 12-7.5 HR 12V 8Ah UPS Battery

AJC® Haze HZS12-7.5 HR, HZS 12-7.5 HR 12V 8Ah UPS Battery

Item #: WBB1750993

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top