discount codeFree shipping over 300

Applied at checkout

AJC® MGE Pulsar S2 6V 4.5Ah UPS Battery

AJC® MGE Pulsar S2 6V 4.5Ah UPS Battery

Item #: WBB1763684

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$15.99 up to 62% OFF

Price: $6.10

Quantity

Popular item in this category

AJC® Pulsar Pulsar S 2 6V 4.5Ah UPS Battery

Usually ships in 1 to 4 days

Not Yet Rated

$6.10

Customers Also Viewed

AJC® MGE Pulsar S2 6V 4.5Ah UPS Battery

Features:

    • AJC® Brand replacement compatible with a MGE Pulsar S2 UPS Battery
    • Voltage: 6 (6 Volts)
    • Capacity: 4.5Ah
    • Terminals: F1
    • Chemistry: Sealed Lead Acid (AGM)
    • AJC® Brand Replacement Batteries
    • Length: 2.8 inches
    • Width: 1.91 inches
    • Height: 4 inches
  • IMPORTANT: You MUST RE-USE: your existing cabling and hardware. These are replacement batteries only.
  • NOTE: It is your responsibility to verify the batteries being ordered match the batteries in your unit prior to placing your order. We are not responsible for incorrect orders.
  • Disclaimer: Our products are not affiliated with or authorized by MGE.

Product Specifications

  • WEIGHT LBS1.7
  • VOLTAGE6
  • MODELAJC-C4.5S-R-2-141988
  • MANUFACTURERS PART NUMBERPulsar S2
  • LENGTH INCHES2.8
  • BRANDAJC® Battery
  • TYPESealed Lead Acid (AGM) (VRLA)
  • FOR USE WITHMGE
  • WIDTH INCHES1.9
  • TERMINALSF1
  • AMPS4.5
  • PACKAGE QUANTITY1
  • LIMITED WARRANTY1 Year
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
AJC® MGE Pulsar S2 6V 4.5Ah UPS Battery

AJC® MGE Pulsar S2 6V 4.5Ah UPS Battery

Item #: WBB1763684

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top