Take 15% off your entire order!

Offer applied at checkout

Out of Stock

AJC® NCR 3450 6V 1.2Ah UPS Battery

AJC® NCR 3450 6V 1.2Ah UPS Battery

Item #: WBB1751639

Not Yet Rated

Price: $5.70

Save $0.29 with 5% off when you use your Global Industrial Credit Card.

AJC® NCR 3450 6V 1.2Ah UPS Battery

Features:

    • AJC® Brand replacement compatible with a NCR 3450 UPS Battery
    • Voltage: 6 (6 Volts)
    • Capacity: 1.3Ah
    • Terminals: F1
    • Chemistry: Sealed Lead Acid (AGM)
    • AJC® Brand Replacement Batteries
    • Length: 3.8 inches
    • Width: 11 inches
    • Height: 2 inches
  • MPORTANT: You MUST RE-USE: your existing cabling and hardware. These are replacement batteries only.
  • NOTE: It is your responsibility to verify the batteries being ordered match the batteries in your unit prior to placing your order. We are not responsible for incorrect orders.
  • Disclaimer:Our products are not affiliated with or authorized by NCR.

Product Specifications

  • WEIGHT LBS0.8
  • VOLTAGE6
  • MODELAJC-C1.3S-M-0-126222
  • MANUFACTURERS PART NUMBER3450
  • BRANDAJC® Battery
  • LENGTH INCHES3.8
  • TYPESealed Lead Acid (AGM) (VRLA)
  • FOR USE WITHNCR
  • WIDTH INCHES1
  • TERMINALSF1
  • HEIGHT INCHES2
  • AMPS1.2
  • PACKAGE QUANTITY1
  • LIMITED WARRANTY1 Year
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
AJC® NCR 3450 6V 1.2Ah UPS Battery

AJC® NCR 3450 6V 1.2Ah UPS Battery

Item #: WBB1751639

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant