Take 15% off your entire order!

Offer applied at checkout

AJC® Portalac PE10-6R 6V 12Ah UPS Battery

AJC® Portalac PE10-6R 6V 12Ah UPS Battery

Item #: WBB1751942

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $15.75

Save $0.79 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

AJC® Portalac PE10-6R 6V 12Ah UPS Battery

Features:

    • AJC® Brand replacement compatible with a Portalac PE10-6R UPS Battery
    • Voltage: 6 (6 Volts)
    • Capacity: 12Ah
    • Terminals: F1
    • Chemistry: Sealed Lead Acid (AGM)
    • AJC® Brand Replacement Batteries
    • Length: 5.9 inches
    • Width: 21 inches
    • Height: 3.7 inches
  • MPORTANT: You MUST RE-USE: your existing cabling and hardware. These are replacement batteries only.
  • NOTE: It is your responsibility to verify the batteries being ordered match the batteries in your unit prior to placing your order. We are not responsible for incorrect orders.
  • Disclaimer:Our products are not affiliated with or authorized by Portalac.

Product Specifications

  • WEIGHT LBS3.7
  • VOLTAGE6
  • MODELAJC-C12S-B-0-101820
  • MANUFACTURERS PART NUMBERPE10-6R
  • BRANDAJC® Battery
  • LENGTH INCHES5.9
  • TYPESealed Lead Acid (AGM) (VRLA)
  • FOR USE WITHPortalac
  • WIDTH INCHES2
  • TERMINALSF1
  • HEIGHT INCHES3.7
  • AMPS12
  • PACKAGE QUANTITY1
  • LIMITED WARRANTY1 Year
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

AJC® Portalac PX016120 6V 12Ah UPS Battery

Item #: B1752010

Not Yet Rated

Usually ships in 1 to 4 days

$15.75

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
AJC® Portalac PE10-6R 6V 12Ah UPS Battery

AJC® Portalac PE10-6R 6V 12Ah UPS Battery

Item #: WBB1751942

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant