
Customers Also Viewed
Product Information
Customer Review
Product Q&A
AJC® Power Patrol SLA1145, SLA 1145 12V 26Ah Emergency Light
Features:
Features:
- AJC® Brand replacement compatible with a Power Patrol SLA1145 UPS Battery
- Voltage: 12 (12 Volts)
- Capacity: 26Ah
- Terminals: NB
- Chemistry: Sealed Lead Acid (AGM)
- AJC® Brand Replacement Batteries
- Length: 6.9 inches
- Width: 6.51 inches
- Height: 5 inches
- MPORTANT: You MUST RE-USE: your existing cabling and hardware. These are replacement batteries only.
- NOTE: It is your responsibility to verify the batteries being ordered match the batteries in your unit prior to placing your order. We are not responsible for incorrect orders.
- Disclaimer:Our products are not affiliated with or authorized by Power Patrol.
Product Specifications
- WEIGHT LBS18.7
- VOLTAGE12
- MODELAJC-D26S-M-0-124569
- MANUFACTURERS PART NUMBERSLA1145
- BRANDAJC® Battery
- LENGTH INCHES6.9
- TYPESealed Lead Acid (AGM) (VRLA)
- FOR USE WITHPower Patrol
- WIDTH INCHES6.5
- TERMINALSNB
- HEIGHT INCHES5
- AMPS26
- PACKAGE QUANTITY1
- LIMITED WARRANTY1 Year
Customer Review
Product Q & A
There are no questions for this product.
Popular item in this category
AJC® Power Patrol SLA1146, SLA 1146 12V 26Ah Emergency Light UPS Battery
Item #: B1751815
Not Yet Rated
Usually ships in 1 to 4 days
$63.95

AJC® Power Patrol SLA1145, SLA 1145 12V 26Ah Emergency Light UPS Battery
$63.95
- Product Information
- Customer Review
- Product Q&A