discount codeFree shipping over 300

Applied at checkout

AJC® Power Patrol SLA1146, SLA 1146 12V 26Ah Emergency Light UPS Battery

AJC® Power Patrol SLA1146, SLA 1146 12V 26Ah Emergency Light UPS Battery

Item #: WBB1751815

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $61.95

Save $1.86 with 3% off when you use your Global Industrial Credit Card.

Quantity

Popular item in this category

AJC® Power Patrol SLA1145, SLA 1145 12V 26Ah Emergency Light UPS Battery

Usually ships in 1 to 4 days

Not Yet Rated

$61.95

Customers Also Viewed

AJC® Power Patrol SLA1146, SLA 1146 12V 26Ah Emergency Light

Features:

    • AJC® Brand replacement compatible with a Power Patrol SLA1146 UPS Battery
    • Voltage: 12 (12 Volts)
    • Capacity: 26Ah
    • Terminals: NB
    • Chemistry: Sealed Lead Acid (AGM)
    • AJC® Brand Replacement Batteries
    • Length: 6.9 inches
    • Width: 6.51 inches
    • Height: 5 inches
  • MPORTANT: You MUST RE-USE: your existing cabling and hardware. These are replacement batteries only.
  • NOTE: It is your responsibility to verify the batteries being ordered match the batteries in your unit prior to placing your order. We are not responsible for incorrect orders.
  • Disclaimer: Our products are not affiliated with or authorized by Power Patrol.

Product Specifications

  • WEIGHT LBS18.7
  • VOLTAGE12
  • MODELAJC-D26S-M-0-124570
  • MANUFACTURERS PART NUMBERSLA1146
  • LENGTH INCHES6.9
  • BRANDAJC® Battery
  • TYPESealed Lead Acid (AGM) (VRLA)
  • FOR USE WITHPower Patrol
  • WIDTH INCHES6.5
  • TERMINALSNB
  • HEIGHT INCHES5
  • AMPS26
  • PACKAGE QUANTITY1
  • LIMITED WARRANTY1 Year
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
AJC® Power Patrol SLA1146, SLA 1146 12V 26Ah Emergency Light UPS Battery

AJC® Power Patrol SLA1146, SLA 1146 12V 26Ah Emergency Light UPS Battery

Item #: WBB1751815

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top