Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Tripp Lite RBC54 Replacement Battery Cartridge for Select Tripp Lite
See all 16 items in product family

Tripp Lite RBC54 Replacement Battery Cartridge for Select Tripp Lite

Item #: WBB246341

Sold By: globalindustrial.com

Out of stock, please check back soon. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 257.95
Product Information
Customer Review
Product Q&A
Tripp Lite's premium UPS replacement battery cartridges breathe new life into UPS systems suffering from expired or weak internal batteries. Each replacement battery cartridge is carefully screened and certified to meet or exceed original manufacturer specifications and ships ready for installation into your UPS system. Reusable packaging holds expired batteries for recycling center delivery. Compatible with a wide variety UPS brands and models. See Tripp Lite's UPS replacement battery web page to confirm compatibility and quantity required. Includes 18 Month Limited Warranty

  • Restores UPS runtime performance to its original runtime specifications
  • Reusable packaging contains expired batteries for recycling center delivery
  • Compatible with a variety of UPS brands
  • Includes 18 Month Limited Warranty


Product Specifications

    • DIMENSIONS (HxWxD)3.69" x 2.5" x 5.87"
    • MANUFACTURERS PART NUMBERRBC54
    • COMPATIBLE WITHTripp Lite, Best, Powerware, Lieber
    • WEIGHT19
    • TYPE Select Tripp Lite & Other Major UPS Brand

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!