Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Tripp Lite RBC6A Replacement Battery Cartridge for Select APC UPS Models
See all 16 items in product family

Tripp Lite RBC6A Replacement Battery Cartridge for Select APC UPS Models

Item #: WBB246381

Sold By: globalindustrial.com

Out of stock, please check back soon. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 129.95
OUT OF STOCK.
Product Information
Customer Review
Product Q&A
Tripp Lite's premium UPS replacement battery cartridges breathe new life into UPS systems suffering from expired or weak internal batteries. Each replacement battery set is carefully configured to meet or exceed all of the original manufacturer specifications and ships pre-assembled and ready for installation into your UPS system. Reusable packaging holds expired batteries for recycling center delivery. Compatible with select UPS systems from APC and other major brands See Tripp Lite's UPS replacement battery page to confirm compatibility and quantity required. Includes 18 Month Limited Warranty.

  • Restore your UPS to its original runtime specifications
  • Comes pre-assembled and ready for installation into your UPS system
  • Reusable packaging holds expired batteries for recycling center delivery
  • Compatible with many brands and models, including APC models BP1000, SUVS1000, SU1000, SU1000NET, SU1000RM, SU1000RMNET, and SUA1000
  • Includes 18 Month Limited Warranty


Product Specifications

    • DIMENSIONS (HxWxD)3.69" x 7.68" x 5.87"
    • MANUFACTURERS PART NUMBERRBC6A
    • COMPATIBLE WITHAPC Models:BP1000, SUVS1000, SU1000, SU1000NET, SU1000RM, SU1000RMNET
    • WEIGHT16.9
    • TYPE Select APC UPS Models
    • BRANDTripp Lite

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!