
Customers Also Viewed
Product Information
Customer Review
Product Q&A
AJC® Rhino SLA17-12, SLA 17-12 12V 18Ah UPS Battery
Features:
Features:
- AJC® Brand replacement compatible with a Rhino SLA17-12 UPS Battery
- Voltage: 12 (12 Volts)
- Capacity: 18Ah
- Terminals: NB
- Chemistry: Sealed Lead Acid (AGM)
- AJC® Brand Replacement Batteries
- Length: 7.1 inches
- Width: 3.11 inches
- Height: 6.6 inches
- MPORTANT: You MUST RE-USE: your existing cabling and hardware. These are replacement batteries only.
- NOTE: It is your responsibility to verify the batteries being ordered match the batteries in your unit prior to placing your order. We are not responsible for incorrect orders.
- Disclaimer:Our products are not affiliated with or authorized by Rhino.
Product Specifications
- WEIGHT LBS10.9
- VOLTAGE12
- MODELAJC-D18S-M-0-125156
- MANUFACTURERS PART NUMBERSLA17-12
- BRANDAJC® Battery
- LENGTH INCHES7.1
- TYPESealed Lead Acid (AGM) (VRLA)
- FOR USE WITHRhino
- WIDTH INCHES3.1
- TERMINALSNB
- HEIGHT INCHES6.6
- AMPS18
- PACKAGE QUANTITY1
- LIMITED WARRANTY1 Year
Customer Review
Product Q & A
There are no questions for this product.
Popular item in this category
AJC® Yuasa NPC17-12, NPC 17-12 12V 18Ah UPS Battery
Item #: B1752768
Not Yet Rated
Usually ships in 1 to 4 days
$40.95

AJC® Rhino SLA17-12, SLA 17-12 12V 18Ah UPS Battery
$40.95
- Product Information
- Customer Review
- Product Q&A