Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
AJC® Sola Q1 6V 5Ah UPS Battery

Rollover image to zoom in

Click image to enlarge

See all 481 items in product family

AJC® Sola Q1 6V 5Ah UPS Battery

Item #: WBB1760508

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $18.99 Save up to 59%
Price: $ 7.80
Product Information
Customer Review
Product Q&A
AJC® Sola Q`1 6V 5Ah UPS Battery

Features:

    • AJC® Brand replacement compatible with a Sola Q`1 UPS Battery
    • Voltage: 6 (6 Volts)
    • Capacity: 5Ah
    • Terminals: F1
    • Chemistry: Sealed Lead Acid (AGM)
    • AJC® Brand Replacement Batteries
    • Length: 2.8 inches
    • Width: 1.91 inches
    • Height: 4 inches
  • IMPORTANT: You MUST RE-USE: your existing cabling and hardware. These are replacement batteries only.
  • NOTE: It is your responsibility to verify the batteries being ordered match the batteries in your unit prior to placing your order. We are not responsible for incorrect orders.
  • Disclaimer: Our products are not affiliated with or authorized by Sola.

Product Specifications

    • WEIGHT LBS1.9
    • WIDTH INCHES1.9
    • TERMINALSF1
    • VOLTAGE6
    • AMPS5
    • PACKAGE QUANTITY1
    • MODELAJC-C5S-A-1-155404
    • MANUFACTURERS PART NUMBERQ`1
    • LIMITED WARRANTY1 Year
    • LENGTH INCHES2.8
    • BRANDAJC® Battery
    • TYPESealed Lead Acid (AGM) (VRLA)

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!