Take 15% off your entire order!

Offer applied at checkout

AJC® Universal UB12260 12V 26Ah UPS Battery

AJC® Universal UB12260 12V 26Ah UPS Battery

Item #: WBB1752860

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $63.95

Save $3.20 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

AJC® Universal UB12260 12V 26Ah UPS Battery

Features:

    • AJC® Brand replacement compatible with a Universal UB12260 UPS Battery
    • Voltage: 12 (12 Volts)
    • Capacity: 26Ah
    • Terminals: NB
    • Chemistry: Sealed Lead Acid (AGM)
    • AJC® Brand Replacement Batteries
    • Length: 6.9 inches
    • Width: 6.51 inches
    • Height: 5 inches
  • MPORTANT: You MUST RE-USE: your existing cabling and hardware. These are replacement batteries only.
  • NOTE: It is your responsibility to verify the batteries being ordered match the batteries in your unit prior to placing your order. We are not responsible for incorrect orders.
  • Disclaimer:Our products are not affiliated with or authorized by Universal.

Product Specifications

  • WEIGHT LBS18.7
  • VOLTAGE12
  • MODELAJC-D26S-B-0-106424
  • MANUFACTURERS PART NUMBERUB12260
  • BRANDAJC® Battery
  • LENGTH INCHES6.9
  • TYPESealed Lead Acid (AGM) (VRLA)
  • FOR USE WITHUniversal
  • WIDTH INCHES6.5
  • TERMINALSNB
  • HEIGHT INCHES5
  • AMPS26
  • PACKAGE QUANTITY1
  • LIMITED WARRANTY1 Year
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

AJC® CSB EVX12260 Deep Cycle AGM 12V 26Ah UPS Battery

Item #: B2155119

Not Yet Rated

Usually ships in 1 to 4 days

$63.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
AJC® Universal UB12260 12V 26Ah UPS Battery

AJC® Universal UB12260 12V 26Ah UPS Battery

Item #: WBB1752860

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant