
Customers Also Viewed
Product Information
Customer Review
Product Q&A
AJC® Universal UB1250 12V 4.5Ah Emergency Light
Features:
Features:
- AJC® Brand replacement compatible with a Universal UB1250 UPS Battery
- Voltage: 12 (12 Volts)
- Capacity: 4.5Ah
- Terminals: F1
- Chemistry: Sealed Lead Acid (AGM)
- AJC® Brand Replacement Batteries
- Length: 3.5 inches
- Width: 2.81 inches
- Height: 3.9 inches
- MPORTANT: You MUST RE-USE: your existing cabling and hardware. These are replacement batteries only.
- NOTE: It is your responsibility to verify the batteries being ordered match the batteries in your unit prior to placing your order. We are not responsible for incorrect orders.
- Disclaimer:Our products are not affiliated with or authorized by Universal.
Product Specifications
- WEIGHT LBS3.2
- VOLTAGE12
- MODELAJC-D4.5S-B-0-109749
- MANUFACTURERS PART NUMBERUB1250
- BRANDAJC® Battery
- LENGTH INCHES3.5
- TYPESealed Lead Acid (AGM) (VRLA)
- FOR USE WITHUniversal
- WIDTH INCHES2.8
- TERMINALSF1
- HEIGHT INCHES3.9
- AMPS4.5
- PACKAGE QUANTITY1
- LIMITED WARRANTY1 Year
Customer Review
Product Q & A
There are no questions for this product.
Popular item in this category
AJC® Unison PS4.5 12V 4.5Ah Emergency Light UPS Battery
Item #: B1752843
Not Yet Rated
Usually ships in 1 to 4 days
$12.00

AJC® Universal UB1250 12V 4.5Ah Emergency Light UPS Battery
$13.25
- Product Information
- Customer Review
- Product Q&A