
Customers Also Viewed
Product Information
Customer Review
Product Q&A
AJC® Universal UB650S 6V 5Ah UPS Battery
Features:
Features:
- AJC® Brand replacement compatible with a Universal UB650S UPS Battery
- Voltage: 6 (6 Volts)
- Capacity: 5Ah
- Terminals: F1
- Chemistry: Sealed Lead Acid (AGM)
- AJC® Brand Replacement Batteries
- Length: 2.8 inches
- Width: 1.91 inches
- Height: 4 inches
- MPORTANT: You MUST RE-USE: your existing cabling and hardware. These are replacement batteries only.
- NOTE: It is your responsibility to verify the batteries being ordered match the batteries in your unit prior to placing your order. We are not responsible for incorrect orders.
- Disclaimer:Our products are not affiliated with or authorized by Universal.
Product Specifications
- WEIGHT LBS1.9
- VOLTAGE6
- MODELAJC-C5S-B-0-120470
- MANUFACTURERS PART NUMBERUB650S
- BRANDAJC® Battery
- LENGTH INCHES2.8
- TYPESealed Lead Acid (AGM) (VRLA)
- FOR USE WITHUniversal
- WIDTH INCHES1.9
- TERMINALSF1
- HEIGHT INCHES4
- AMPS5
- PACKAGE QUANTITY1
- LIMITED WARRANTY1 Year
Customer Review
Product Q & A
There are no questions for this product.
Popular item in this category
AJC® Universal UB650 6V 4.5Ah UPS Battery
Item #: B1752554
Not Yet Rated
Usually ships in 1 to 4 days
$6.80

AJC® Universal UB650S 6V 5Ah UPS Battery
$8.9
- Product Information
- Customer Review
- Product Q&A