Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Conntek EV1050T NEMA 10-50P to NEMA 14-50R Electric Vehicle Pigtail Adapter Cord

Rollover image to zoom in

Click image to enlarge

See all 8 items in product family

Conntek EV1050T NEMA 10-50P to NEMA 14-50R Electric Vehicle Pigtail Adapter Cord

Item #: WBB2243446

Sold By: globalindustrial.com

Usually ships in 4 to 7 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 84.99
Product Information
Customer Review
Product Q&A
Conntek EV1050T NEMA 10-50P to NEMA 14-50R Electric Vehicle Pigtail Adapter Cord

This adapter is wired to be used with electric vehicle charging equipment, including most Level 2 chargers that use a NEMA 14-50 plug and connects to the older three prong dryer/range outlet, NEMA 10-50. The short cable on the adapter allows for flexibility around the outlet when space is limited.

Features:
  • Amperage: 50A
  • Voltage: 125/250V
  • Plug: NEMA 10-50P
  • Connector: NEMA 14-50R
  • Jacket Material: STW
  • Gauge: 6 AWG
  • Wires: 3


Disclaimer: This item is for EV USE ONLY, and must not be used with any other power system. Please label and store with other EVSE charging equipment.

Product Specifications

    • HEIGHT INCHES2.4
    • AMPS50
    • BRANDConntek
    • DESCRIPTIONNEMA 10-50P to NEMA 14-50R Electric Vehicle Pigtail Adapter Cord
    • MANUFACTURER PART NUMBEREV1050T
    • PACKAGE QUANTITY1
    • WEIGHT LBS2.5
    • VOLTAGE0.5
    • NUMBER OF CONDUCTORS3
    • CORD JACKETSTW
    • LENGTH INCHES18
    • COLORYellow
    • WARRANTYLimited one year warranty
    • WIDTH INCHES2.4
    • NEMA CONFIGURATION10-50P to 14-50R
    • GAUGE6/3
    • CORD LENGTH FEET1.5

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!