Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Carol 00690.63.04 10' Outdoor Powr-Center ® Extension Cord, 14awg 15a/125v -Orange

Rollover image to zoom in

Click image to enlarge

See all 6 items in product family

Carol 00690.63.04 10' Outdoor Powr-Center ® Extension Cord, 14awg 15a/125v -Orange

Item #: WBB583421

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 13.50
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
10' Outdoor Powr-Center ® Extension Cord, 14AWG 15A/125V - Orange

  • 3-Conductor Grounded
  • Type SJTW
  • -40°C to 60°C
  • 300 Volts
  • Indoor/Outdoor Use
  • 3 Grounded Outlets

Product Specifications

    • HEIGHT INCHES7.5
    • AMPS15
    • BRANDCarol Brand
    • CONSTRUCTIONPremium-Grade, Color-Coded PVC
    • MANUFACTURER PART NUMBER00690.63.04
    • RECEPTACLES3
    • PACKAGE QUANTITY1
    • JACKET VOLTAGE RATING300
    • VOLTAGE RATING125
    • WATTAGE1,875
    • APPLICATIONGeneral Use Indoor/Outdoor Cord, Chain Saws, Wet/Dry Vacs, Orbital sanders, Othe
    • REGULATORY APPROVALSUL Listed, OSHA Acceptable
    • NUMBER OF CONDUCTORS3
    • AWG SIZE14
    • COUNTRY OF ORIGINMade in the USA
    • CONDUCTORS3
    • CORD JACKETSJTW
    • COLOROrange
    • WIDTH INCHES14.5
    • NEMA CONFIGURATION5-15P/5-15R
    • GAUGE14
    • JACKET TEMPERATURE-40°C to 60°C
    • CORD LENGTH FEET10

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!