Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Carol 03390.63.05 25' Lifetime Plus  Super Flex  Lighted Ext. Cord/14awg 15a/125v Yellow

Rollover image to zoom in

Click image to enlarge

See all 29 items in product family

Carol 03390.63.05 25' Lifetime Plus Super Flex Lighted Ext. Cord/14awg 15a/125v Yellow

Item #: WBB583380

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 22.75
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
25' Lifetime Plus ® Super Flex ® Lighted Extension Cord, 14AWG 15A/125V - Yellow

Lifetime Plus®Super Flex® extension cords have a connector end that lights up to indicate the power is on. Twice as flexible as other extension cords, the high-visibility yellow cord resists moisture and will not crack in arctic cold or melt in desert heat. The super-tough jacket provides extra resistance to cracking and abrasion. The Lifetime Plus extension cords have a limited lifetime warranty and remain flexible to -50°C.
  • 3-Conductor Grounded
  • Type SJTW
  • -50°C to 60°C
  • 300 Volts
  • Lights Up With Power
  • Super-Flexible
  • Weather- And Water-Resistant
  • Limited Lifetime Warranty

Product Specifications

    • HEIGHT INCHES8.4
    • AMPS15
    • BRANDCarol Brand
    • CONSTRUCTIONPremium-Grade, Color-Coded PVC
    • MANUFACTURER PART NUMBER03390.63.05
    • RECEPTACLES1
    • PACKAGE QUANTITY1
    • JACKET VOLTAGE RATING300
    • VOLTAGE RATING125
    • WATTAGE1,875
    • APPLICATIONChain Saws, Wet/Dry Vacs, Orbital Sanders, Other Outdoor Equipment
    • REGULATORY APPROVALSUL Listed, OSHA Acceptable
    • NUMBER OF CONDUCTORS3
    • AWG SIZE14
    • COUNTRY OF ORIGINMade in the USA
    • CONDUCTORS3
    • CORD JACKETSJTW
    • COLORYellow
    • WIDTH INCHES14.2
    • NEMA CONFIGURATION5-15P/5-15R
    • GAUGE14
    • JACKET TEMPERATURE-50°C to 60°C
    • CORD LENGTH FEET25

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed