Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Carol 04806.73.10 6' Spt-3 Power Supply Replacement Cord, 16awg 13a/125v - Gray

Rollover image to zoom in

Click image to enlarge

See all 39 items in product family

Carol 04806.73.10 6' Spt-3 Power Supply Replacement Cord, 16awg 13a/125v - Gray

Item #: WBB583446

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 4.63
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
6' SPT-3 Power Supply Replacement Cord, 16AWG 13A/125V - Gray

  • 3-Conductor Grounded
  • Type SPT-3
  • 60°C
  • 300 Volts
  • Conductor stripped 5/8"
  • Free End Slit 1-1/2"

Product Specifications

    • HEIGHT INCHES7.1
    • AMPS13
    • BRANDCarol Brand
    • CONSTRUCTIONPremium-Grade, Color-Coded PVC
    • MANUFACTURER PART NUMBER04806.73.10
    • PACKAGE QUANTITY1
    • VOLTAGE RATING125
    • WATTAGE1,625
    • APPLICATIONFor Replacement Use
    • REGULATORY APPROVALSUL Listed
    • NUMBER OF CONDUCTORS3
    • AWG SIZE16
    • COUNTRY OF ORIGINMade in the USA
    • CONDUCTORS3
    • CORD JACKETSPT-3
    • JACKETPVC
    • COLORGray
    • WIDTH INCHES13.4
    • PLUG CONFIGURATIONStraight
    • NEMA CONFIGURATION5-15P
    • GAUGE16
    • CORD LENGTH FEET6

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed