U.S. Wire 50022 Attachable GFCI Rainproof Plug, 15A

Rollover image to zoom in

Click image to enlarge

U.S. Wire 50022 Attachable GFCI Rainproof Plug, 15A

Item #: WBB251089

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 23.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Portable GFCI units provide the user personal protection from ground faults anywhere electrical equipment is used. Units shut off the flow of current immediately when dangers such as frayed or worn insulation or faulty connections occur. Do-it-yourself GFCI plug can be attached to any power tool or cord set, up to 12/3 wire, to make it meet OSHA specs for GFCI protection. Special sealant included to create rainproof connection.

Product Specifications

    • AMPS15
    • BRANDU.S. Wire & Cable
    • DESCRIPTIONAttachable GFCI Rainproof Plug
    • MANUFACTURER PART NUMBER50022
    • RECEPTACLES0
    • COLORBlack
    • GAUGE12
    • NEMA5-15
    • CORD LENGTH FEETPlug & GFCI only

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed