Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Conntek 14345, 25-Feet 30-Amp RV Extension Cord with NEMA TT-30P to ROJ

Rollover image to zoom in

Click image to enlarge

See all 30 items in product family

Conntek 14345, 25-Feet 30-Amp RV Extension Cord with NEMA TT-30P to ROJ

Item #: WBM1463312

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $ 41.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
RV Camp Power cord, NEMA TT-30P to ROJ 0.5ft, 2 Pole, 3 Wire Grounding

Product Features

  • STW, 10/3 AWG wire will remain flexible and abrasion resistant
  • Easily re-wire your RV, or make a custom cord easily and afford-ably
  • UL listed

Product Specifications

    • AMPS30
    • BRANDConntek
    • MANUFACTURER PART NUMBER14345
    • PACKAGE QUANTITY1
    • VOLTAGE125
    • VOLTAGE RATING125
    • WATTAGE3750
    • CABLE STYLESTW
    • CORD JACKETSTW
    • COLORBlack
    • NEMA CONFIGURATIONTT-30P to Flying Leads
    • GAUGE10/3
    • CORD LENGTH FEET25

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

New Cord

Your review: This new 30 amp cord was just what I needed for our old welder. Thanks.

Pros: Just what I wanted. Arrived in a timely manner.

Cons: Had to put the thing on.

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!